Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Race Sport Lighting

Model # :WBB3145201

MPN #: 1007673

Race Sport Lighting Bolt-On Hitch Bar LED Flood Light For 2020-Current Chevy GMC 2500 3500, 1.6A

Product Description
2020-Current Chevy GMC 2500 3500 Hitch Bar Reverse 7in LED Flood Lighting Heavy Duty Bolt-On Street Series Kit and Dual End Light Cap.

New 2020-CURRENT GMC Chevy 2500 3500 HD Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicle. With all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solution. Imagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most sense. Look no further, our solution does just that for your HD truck.

Features:
  • All Hitch Bars™ are proudly patented and made in the USA
  • Why Use Our Hitch Bars™
  • 100% American Made
  • 270 degree illumination provides unparalleled light coverage
  • Bolt-on Installation is easy
  • No permanent modifications
  • Clean OEM look
  • Anytime light Upgrades possible
  • Durable (made from same steel as hitch)
Specifications:
  • 3x3" 3/16 Steel Tube Framed Construction To Match The Dimensions Of The Stock Hitch Frame
  • Satin Black Powder Coated For Durability
  • 3D Printed Carbon Reinforced Endcaps Dual Sided
  • 47 Degree Down Angled Marine Grade Side Lights To Light Up The "Ground To Tire" Area Around The Rear Wheels
  • Loaded With Race Sport Lighting 7.5" Street Series Cree Mini Flood Light
  • 1 Bolt Installation
  • Easy To Install 4-Pin Harness Connectors On Each Light And A 25' Hardwire Harness For A No Splice Installation (Installation Harness Included W/ Extra Outputs For Optional Strobe Flasher Plate Add On Accessory Sold Separately)
  • Est. Labor Hours - 2
  • Harmonization Code - 8512.20.2080
  • Universal or Vehicle Specific - Vehicle Specific
  • Beam Pattern - Flood
  • Kelvin (Color Temperature)- 5,500K
  • IP Rating - IP67
  • Chip Type - CREE
  • DIM Weight - 18.42 lb
  • Reverse Polarity - Trailer Hitch Adapter
  • SEMA Product - Trailer Hitch Adapter
  • Part Type ID 54196


PRICE
$629.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height10 in
Weight18.5 lbs
Size16 " x 16 " x 10 "

Product Details

TypeReverse Bolt-On Hitch Bar LED Flood Light
ColorBlack
Amperage1.6 A
For Use WithOEM Truck Hitch
StyleBolt On
Voltage9-32VDC
FinishBlack Powder Coat
MaterialSteel
DescriptionReverse Bolt-On Hitch Bar Light System
Watts36 W
Package Quantity1
Manufacturers Part Number1007673
Lumens3000
BrandRace Sport Lighting

Warranty

WarrantyLifetime Limited