Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2276157

MPN #: FWD32

Buyers Products 32" Fifth Wheel Lube Disks w/ Steel Retention Clip - FWD32 - Pkg Qty 5

Product Description
The Fifth Wheel Lube Disks with Retention Clip from Buyers Products work to protect your trailer against wear caused by friction between the hitch and trailer. The disk slips over the king pin to provide constant lubrication, eliminating the need for fifth wheel plate grease and the constant cleaning and mess that goes along with it. Its large surface area provides extra towing protection by preventing wear to the hitch. The 32" disk is .185" thick, includes steel retention clip, and sold in boxes of 5.

Features
  • Saves time and mess by eliminating the need for fifth wheel plate grease.
  • Made from durable poly material to reduce wear.
  • Steel Retention Clip included
  • Increases protection of towing parts with its permanently lubricated surface.
  • Sold in Boxes of 5


PRICE
$144.75  Sold in packages of 5 / $28.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth32 in
Height-1/8 in
Weight6 lbs

Product Details

FinishPlain
MaterialPolymer
Description32" Fifth Wheel Lube Disks w/ Steel Retention Clip
ColorBlack
Manufacturers Part NumberFWD32
BrandBuyers Products