Features
- Ball Size: 1-7/8"
- Chrome finish
- Shank Diameter: 1-1/4" - Shank Length: 3"
- Includes zinc-coated hex jam nylock nut
- Fits Buyers Products RM6 & BH8 series combination hitches
Weights & Dimensions
| Width | 2-2/7 in |
| Depth | 5-2/5 in |
| Height | 2-1/3 in |
| Weight | 2 lbs |
| Shank Diameter | 1.115" |
| Shank Length | 2-1/4 in |
| Ball Size | 1-7/8" |
Product Details
| Color | Silver |
| For Use With | Buyers Products 8-Ton Combination Hitch |
| Finish | Chrome |
| Material | Carbon Steel |
| Description | 1-7/8" Replacement Ball w/ Nut For RM6 Series & BH8 Series |
| Manufacturers Part Number | RB1780 |
| Ball Material | Carbon Steel |
| Brand | Buyers Products |