Trailer & Hitch Balls
Shank Diameter
For Use With
Size
Brand
Finish
Type
Width
Depth
Material
Height
Color
Style
Price
Related Products
Buyers Products Towing Ball Mount w/ Dual Black Balls is a two-in-one, time-saving solution to handling different ball sizes and weight requirements. The ball mount features a 2" ball with a 2" drop and a 2-5/16" ball with a 3/4" rise. Towing balls are welded on a solid 2" shank with a length of 8". The mount comes with a maximum gross trailer weight of 6,000 lbs. and a black powder-coated finish for corrosion resistance. Features Conveniently switch balls with just a turn of the shaft. Welded steel construction Size: 2" ball with 2" drop - 2-5/16" ball with 3/4" rise Fits a standard 2" ...
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
Buyers Products 2" Ball Mount has a maximum gross trailer weight of 7,500 lb. and works well with utility and landscape trailers. The two-piece welded steel construction has a 8" max drop and a rise of 6-3/4". The mount fits any 2" receiver tube and has a length of 10". The solid steel, black powder-coated mount is durable and corrosion-resistant for years of use. Use it with 1 in. shank diameter towing balls. Features Durable two-piece welded steel construction. Corrosion-resistant powder-coated finish. Max Drop: 8" - Rise: 6-3/4" - Length: 10" Tongue accepts 1" diameter shank towing ...
Buyers Products 3-Position 2" Tubular Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers three height positions for different trailers and coupler heights. The 2" Tubular Shank features a max drop of 8" and a max lift of 6-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 6,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish. Features Save time by using one ball mount for many heights. Adjustable to allow for flexibility in a ...
The Hitch Adapter from Buyers Products will easily convert a 1-1/4 in. receiver to a 2 in. receiver for installing light-duty hitch accessories. The adapter is perfect for carrying a bike rack, a cargo carrier or similar load. It features a durable cast steel collar and black powder-coated finish for corrosion resistance, and comes with a 5/8 in. hitch pin hole. This adapter is not rated for towing. Features Quickly and easily convert from 1-1/4 in. to 2 in. hitch accessories. Ideal for bike racks and cargo carriers. Corrosion-resistant black powder-coated finish. Cast steel collar 5/8" ...