Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276142

MPN #: B8979

Buyers Products 5-Position Channel w/ Gussets - B8979

Product Description
5 Position Channel from Buyers Products connect your trailer's coupler or tow eye at the correct height for level towing. The towing components simply bolt onto the channel at the height that meets your need. The channel is built of strong, 5/16 in. thick formed-steel. It is welded to your trailer tongue and includes gussets you can weld on for extra support.

Features
  • Achieves level towing by connecting your trailer's coupler or tow eye at the correct height.
  • Strong 5/16 in. formed steel.
  • Gussets included can be welded on for extra support.
  • Used w/ B16137/0090100/0090150/0091005


PRICE
$36.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-4/9 in
Depth6-1/3 in
Height2-1/2 in
Weight7 lbs
Size5-Position
Fastener Size5/8 in

Product Details

Mounting Pattern Vertical10"
ColorGray
Hole Spacing Vertical2"
For Use WithConstruction Trailers, Equipment Trailers
StyleChannel w/ Gussets
FinishPlain
MaterialCarbon Steel
Description5-Position Channel w/ Gussets
Manufacturers Part NumberB8979
BrandBuyers Products