Clarke 18 Inch Nylon Hard Floor Brush, Accessory for EX40 - 56265177
Write a Review
|
Questions & Answers (0)
Product Description
Stiffer nylon brush for tile and concrete.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.4 in |
| Depth | 18.8 in |
| Height | 3.4 in |
| Weight | 3 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | 18 Inch Nylon Hard Floor Brush |
| Color | Blue |
| Manufacturers Part Number | 56265177 |
| For Use With | EX40 18LX |
| Brand | Clarke |