Buyers 2.5" Red Surface Mount Marker Light With 3 LED - 5622104 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 2.5 Inch Surface Mount Marker Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This light has three LEDs and comes with a red colored lens. They fit existing ID bars or can be mounted using an available flush mount grommet. The optional clear lens version can be used as a courtesy light. Lights wire with a PL-10 connection. Marker lights are sold in bulk and are backed with a limited lifetime warranty.
PRICE
$42.50 Sold in packages of 10 / $4.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1-1/4 in |
| Height | 7/8 in |
| Size | 2.5" |
Product Details
| Type | DOT Light |
| Lens Color Family | Red |
| Color | Red |
| Amperage | 0.042 A |
| Number of LEDs | 3 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 0.5 W |
| Voltage | 2 V |
| Description | Surface Mount Marker Light |
| Manufacturers Part Number | 5622104 |
| Respirator Connection Type | PL-10 Connection |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |