Marathon 00047 4.80/4.00-8 Knobby Tread Flat Free Wheelbarrow Tire - 6" Centered - 5/8" Bearings
Write a Review
|
Questions & Answers (0)
Product Description
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
PROMOTIONAL PRICE
$38.72was $50.95
Save $12.23 (24%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/8 in |
| Weight Capacity | 500 lbs |
| Weight | 8 lbs |
| Tire Size | 15.5 in |
| Wheel Diameter | 15-1/2 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | White |
| Tread Design | Knobby |
| Style | Wheelbarrow Tire |
| Caster Index | Caster Wheels |
| Hub Type | 6" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 00047 |
| Tire Type | 4.80/4.00-8 Flat Free |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |