Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688811

MPN #: 20-1+

Kukko 2-Arm, Revers Quick Adj 4.5-Ton Capacity, 3-1/2"(90mm) Open, 3-7/8"(100mm) Reach

Product Description
For removing bearings, gears, discs, etc.
  • A manual adjustment knurl allows rapid loosening and adjusting of the extractor jaws on the cross-beam without using a wrench.
  • Can be installed on various pulling hooks and variable reach thanks to jaw extensions.
  • Turning the pulling hooks enables them to be used both internally and externally.
  • Suitable for pulling asymmetric workpieces.
  • Spindle head band prevents the wrench from slipping off.
  • Cross-beam with hexagonal profile for good grip.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
  • Hydraulic spindle series 8-0 for particularly tight parts, available from a particular puller size.
  • Auxiliary hydraulic ram series 9 for particularly tight parts, can be used from a particular puller size.
  • Note: Pressure pads from series 600-17 are a good addition if the shaft is hollow and the spindle cannot be supported.
  • Stability support from optional series 219 clamp.
Standard pulling hook with quick adjusting capability quick adjust. Parallel pulling hooks in every position, even with full load. Pulling hooks with infinitely variable adjustment on the cross-beam. Optimal adjustment of the spindle to the shaft with 2-sided spindle tip (ball and tip). Mechanical pressure screw. Milled thread treated with special coating. Two-arm design for space-saving operation. The pulling hooks sliding parts must always sit stably and fully on the cross-beam. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The pulling hooks support surfaces must always be straight and sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Space Below 3/8 "
  • Hexagon Drive (Male) (Metric) 17mm
  • Space Below (Metric) 10mm
  • Maximum Torque (Metric) 80Nm
  • Spread Used Internal (Metric) 70 - 140mm
  • Depth (Metric) 100mm
  • Spread Used Internal 2 3/4 - 5 1/2 "
  • Spread (Metric) 30 - 90mm
  • Space Next To It (Metric) 31mm
  • Maximum Load (Metric) 4, 5t
  • Space Next To It 1 1/4 "
PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3-7/8 in
Weight4 lbs
Spread3-5/8" (90mm) in
Max Torque59 lb-in
Reach3-7/8" (100mm) in

Product Details

TypeQuick Adjusting Jaw
Capacity5
Number of Jaws2
DescriptionSeries 20+ Universal 2-Jaw Puller With Quick Adjusting Jaws
Manufacturers Part Number20-1+
BrandKukko