Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3038297

MPN #: 20-ST+

Kukko 2-Arm Revers Quick Adjusting Set, 4.5 to 8.5 Ton, 4" to 9-7/8" Open, 3-7/8" to 7-7/8" Reach

Product Description
For removing bearings, gears, discs, etc.
  • The sales and workshop stands enable 2-jaw pullers to be stored and presented safely.
  • Standard pulling hook with quick adjusting capability quick adjust.
  • Parallel pulling hooks in every position, even with full load.
  • Pulling hooks with infinitely variable adjustment on the cross-beam.
  • Optimal adjustment of the spindle to the shaft with 2-sided spindle tip (ball and tip).
  • Mechanical pressure screw.
  • Milled thread treated with special coating.
  • Two-arm design for space-saving operation.

A manual adjustment knurl allows rapid loosening and adjusting of the extractor jaws on the cross-beam without using a wrench. Can be installed on various pulling hooks and variable reach thanks to jaw extensions. Turning the pulling hooks enables them to be used both internally and externally. Suitable for pulling asymmetric workpieces. Spindle head band prevents the wrench from slipping off. Cross-beam with hexagonal profile for good grip.

Almost all components available as replacement parts, time-saving order process thanks to numbering system. Hydraulic spindle series 8-0 for particularly tight parts, available from a particular puller size. Auxiliary hydraulic ram series 9 for particularly tight parts, can be used from a particular puller size. Stability support from optional series 219 clamp.

Note: Pressure pads from series 600-17 are a good addition if the shaft is hollow and the spindle cannot be supported.

PRICE
$1,959.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3-7/8 to 7-7/8 in
Spread4 - 9-13/16" (250mm) in
Reach3-7/8" - 7-7/8" (200mm) in

Product Details

Type2 Jaw Pullers with Stand
Capacity10
Number of Jaws2
Description2-Arm Revers Quick Adjusting Set
Manufacturers Part Number20-ST+
BrandKukko