Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2250092

MPN #: 9005BP

ADC® ADView® 2 Diagnostic Station, Blood Pressure Base Unit

Product Description
The ADC® Adview® 2 easily captures automated blood pressure measurements at the touch of a button. Our non-invasive blood pressure base unit module uses the oscillometric method, with both pulse rate and the mean arterial blood pressure displayed in about 30 seconds. With seven available cuff sizes, ranging from child to thigh, the Adview® 2 can be used for patients ages three and older. Adult Plus and Large Adult Plus cuffs come standard.

Standard Features:
  • Clinical-grade Advantage™ BP technology from SunTech Medical
  • Customizable BP averaging
  • Manual mode for real-time BP verification
  • Pediatric mode for younger patients
  • Lithium-ion power for longer-lasting battery life and a lighter weight
  • Network enabled with HL7 messaging for electronic data transfer
  • Built-in memory with up to 99 charting sessions
  • LCD display with simple, easy-to-use design
  • LAN/Ethernet and two USB ports
BP Base Unit Includes:

Rechargeable lithium-ion battery, U.S. power cord, 10-foot length of tubing, Adult Plus (28-40 cm) and Large Adult Plus (40-55 cm) cuffs, Mini USB to USB Cable, Quick Reference Guide & Quickstart Guide.

PRICE
$1,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult Plus; Large Adult Plus
Cuff CircumferenceAdult Plus: 28-40 cm; Large Adult Plus: 40-55cm

Product Details

Battery Type7.2 V, 6600 mAh Internal Lithium-Ion
Memory99 Charting Sessions
TypeVital Signs Monitor
DisplayDigital
Power Supply100-240 VAC, 50-60 Hz
Operating Temperature10°C to 40°C (50°F to 104°F)
AccuracyBP: (+/-)5mmHg Mean Error with 8mmHg Standard Deviation °F
Mounting LocationDesktop
MaterialPlastic Housing, Nylon Cuff
DescriptionAdView® 2 Blood Pressure Unit
Package Quantity1
Manufacturers Part Number9005BP
Batteries7.2V, 6600mAh Internal Lithium-Ion Battery
BrandADC

Warranty

Warranty3 Years on Main Unit, 1 Year on Battery