Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836642

MPN #: LLR42291

Lorell® 2-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 28"H, Black

Product Description
Commercial-grade file cabinet provides quality storage for your letter-size filing needs. Ball-bearing slide suspension provides maximum drawer extension and smooth drawer performance. High-side drawers are ready to accept hanging file folders. Vertical file also features two drawers, a core-removable lock and follower wire, and meets ANSI/BIFMA industry standards.

Features

  • Lockable
  • Ball-Bearing Suspension


PRICE
$329.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth22 in
Height28 in
Min Width15 in
Max Depth22 in
Min Depth22 in
Max Width15 in

Product Details

File Size TypeLetter
ColorBlack
Number of Drawers2
MaterialSteel
Package Quantity1
Manufacturers Part NumberLLR42291
Base TypeFrame
BrandLorell

Compliance & Certifications

CertificationsANSI/BIFMA