Justrite® 28672 2 Drum EcoPolyBlend™ Low Line Pallet
Write a Review
|
Questions & Answers (0)
Product Description
EcoPolyBlend™ Low Line Pallets are made of 100% recycled polyethylene - only 9" (23mm) tall, they offer a comfortable working height during pumping or waste collection activities. Optional Pallet Ramp simplifies loading. Includes a limited warranty of 1 year.
PRICE
$537.62
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 45 in |
| Height | 9 in |
| Weight Capacity | 2500 lbs |
| Weight | 68 lbs |
Product Details
| Assembly Required | No |
| Type | Low Profile Containment Pallet |
| Color | Black |
| Drain | No |
| Style | EcoPolyBlend |
| Capacity | 67 gal |
| Material | Polyethylene |
| Drum Capacity | 2 |
| Manufacturers Part Number | 28672 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NFPA 1 Fire Code, OSHA |