Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB493522

Global Industrial™ Polypropylene 2" Female NPS Pipe Thread x 2" Part A Camlock Adapter

Product Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access.

Each IBC adapter is individually packaged for sterility and clear identification.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • 2" NPS male pipe thread
  • 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI B1.20.1-1983
  • Common threading found on American IBC's such as Schuetz, Mauser, Clawson and more.


Refer to Key B in REFERENCE TABLE for more details.

Note: BSP fittings are compatible with NPS/NPT valves or adapters with a 2" diameter or smaller; applicable for plastic fittings only.

PRICE
$8.60

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
Connection2" Camlock

Product Details

Assembly RequiredNo
TypePart A Camlock
Reference TableB
ColorBlack
Accessory TypeContainer Adapter
Style2" Male NPS Pipe Thread Adapters
To Fit Valve/Thread2" Male NPS Pipe Thread
Seal MaterialLDPE (Low-Density Polyethylene)
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number493522
BrandGlobal Industrial