Features:
- Compact design and high lifting capacity
- Lightweight design for easy handling
- Tough quality heavy duty welded body
- 2 FHX Horizontal Plate Lifting Clamp with 0-2.36 inch jaw opening & 2200 lbs Working Load Limit
Weights & Dimensions
| Weight Capacity | 2200 lbs |
| Throat Depth | 4-5/8 in |
| Max Plate Thickness | 2-3/8 in |
| Bail Opening | 1-3/16 in |
| Working Load Limit | 2200 lbs |
Product Details
| Type | Horizontal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 953200 |
| Brand | Terrier |