Severance Chatter Free® Stop Countersink Cutter 82 Degree 1/2" Diameter 5/32 Pilot Hole
Write a Review
|
Questions & Answers (0)
Product Description
Chatterfree Stop Countersink Cutters
These items are designed specifically for use with the Severance Micro-Stop Countersink system. Angles and pilot diameters other than those listed may be specified as specials.
These items are designed specifically for use with the Severance Micro-Stop Countersink system. Angles and pilot diameters other than those listed may be specified as specials.
PRICE
$37.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/32 in |
| Pilot Diameter | 5/32 |
| Head Diameter | 1/2 in |
| Thread Diameter | 1/4"-28 |
Product Details
| Type | Chatter Free Stop Countersink Cutter |
| Material | HSS |
| Manufacturers Part Number | SC-8 |
| Angle | 82 Degree |
| Brand | Severance |