Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coleman Cable

Model # :WBB2871378

MPN #: 8862

Coleman Cable 2 Gauge, 25 Foot Booster Cable With Parrot Jaw Clamp

Product Description
Ultra Heavy Duty 2 gauge booster cables are suitable for starting all types of vehicles and trucks. The 25 foot length allows vehicles to be parked front to back. These cables feature the heavy duty "No Shock" 500 amp parrot jaw clamps. Polar/Solar® cord with T-Prene™ quality insulation stays flexible to -67° F. Complete "Jump Starting" instructions printed on the carton. Made in the USA. Limited Lifetime Warranty.

Features and Benefits:
  • Fits Top and Side Post Batteries
  • Heavy Duty 500 Amp Parrot Jaw Clamps
  • Stays Flexible to -67° F
  • Limited Lifetime Warranty
  • Ultra Heavy Duty 2 gauge booster cables are suitable for starting all types of vehicles and trucks USA. Limited Lifetime Warranty.


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length25 ft
Cord Gauge2 ga

Product Details

Package Quantity1
DescriptionBooster Cable With Parrot Jaw Clamp
ColorBlack
Manufacturers Part Number8862
BrandColeman Cable