Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB500789

Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

Product Description
Global™ 2 Head LED Emergency Unit w/ Adjustable Optics and Ni-Cad Battery

Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.

Listings:
UL Listed. Meets UL924.

Construction:
White, low-profile contemporary design. Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant and corrosion-proof. UV-stable resin resists discoloration from natural and man-made light sources.

Optics:
Two- 5w LED lamp heads with 12 series-parallel white LEDs each. Typical LED lamp life is 10 years.

Battery:
Sealed, maintenance-free, 3.6V nickel-cadmium battery delivers 90 minute capacity to emergency lamps. Constant-current charge maximizes battery life and automatically recharges after battery discharge.

Electrical:
Multi-volt input capability (120/277V). Provides low operating costs. Short-circuit protection - current-limiting charger circuitry protects printed circuit board from shorts.

Mounting:
Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Wall or ceiling mounted.

PRICE
$59.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
59.95
Buy 10+ units
57.95Save $2.00 (3%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13.75 in
Depth3.5 in
Height4.25 in

Product Details

TypeEmergency Light- Adj. Optics
ColorWhite
Batteries IncludedYes
Voltage120/277 V
Watts5.4 W
Package Quantity1
Manufacturers Part Number500789
RatingUL924
Housing MaterialThermoplastic
Bulb TypeLED
BrandGlobal Industrial