Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168377

MPN #: FX4221-1F

FLEX Compact Router Stacked Lithium Kit, 24V

Product Description
Finish furniture and cabinetry or cut door and window holes from plywood and OSB with the FLEX 24V Trim Router. This 24V trim router tool features a patent-pending Spindle Stop™ shaft lock system for fast, easy bit changes and added safety by preventing accidental startups. Its powerful 1.5 max horsepower brushless motor delivers constant speed under the toughest conditions, and its variable speed dial offers six settings from 16,000 to 31,000 RPM. Quick-release collars deliver easy and reliable depth adjustment accurate to 1/64 inch. This trim router dominates with the FLEX Stacked Lithium Advantage: unmatched battery power, runtime, and charging capability. The cordless trim router kit includes dust shroud, edge guide, big sub bases, centering stone, 3.5 AH stacked lithium battery, charger and canvas bag.

Features:
  • LED: Yes
  • Spindle Lock: Yes
  • Dust Port: Yes
  • Edger Guide: Yes
  • Soft Start: Yes
  • Overload Protection: Yes
  • Electric brake: Yes
  • Brushless: Yes
  • Router Type: Compact Router
  • Number of speed settings: 6
  • Collet Size: 1/4 in
  • Base Opening: 1-1/2 in
  • Tool Weight: 3.5 lbs. (w/ fixed base, no battery)
  • Tool Height: 7-3/8 in
  • Tool Length: 4-13/16 in
  • Tool Width: 4 in


PRICE
$425.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCompact Router Kit
LED LightYes
Voltage24 V
Description24V Compact Router Stacked Lithium Kit
Manufacturers Part NumberFX4221-1F
No Load Speed16,000 - 31,000
BrandFLEX