- 10 gauge Super Slik™ nose plate
- Durable green powder coated finish
- New snap-button system for easy conversion and height adjustment
- Optional snap-on deck available
Fairbanks 2-in-1 Convertible Continuous Handle Hand Truck CVN1500-10FPN - 10" Full Pneumatic
Write a Review
|
Questions & Answers (0)
Product Description
Fairbanks 2-in-1 Convertible Continuous Handle Hand Truck CVN1500-10FPN - 10" Full Pneumatic - 600 Lb. Cap.
PRICE
$345.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Weight Capacity | 600 lbs |
| Weight | 46 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 600 lbs |
| Platform Truck Height | 52 in |
| Platform Truck Weight Capacity | 800 lbs |
| Hand Truck Height Inches | 52 in |
| Noseplate Width | 14 in |
| Platform Truck Bed Length | 40 in |
| Hand Truck Height | 52 in |
| Platform Truck Bed Width | 14 in |
| Noseplate Depth | 8 in |
| Hand Truck Width | 14 in |
Product Details
| Assembly Required | Yes |
| Type | 2 in 1 Hand Truck |
| Color | Green |
| Wheel Type | Pneumatic |
| Material | Steel |
| Manufacturers Part Number | CVN1500-10FPN |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |