- Four wheel cylinder industrial quality hand truck for 2 gas cylinders up to 10 inch (fuel gas side) and 12.375 inch (oxygen side) diameter
- Designed and built in the USA using American steel, labor, assembly, packaging and finishes
- Configured for two cylinders with 10.5 inch fully pneumatic wheels for safe, convenient transport of medical, industrial and commercial use gases
- Triple handle design helps control the high center of gravity created by the extensive structural framing supplied to make these units safe when lifted by hoist rigs
- Swing-down steel carriages allow use of rear swivel casters for additional safety and control
- Justrite®ty hand trucks are exterior grade powder coated for durability
- To hold the cylinders secure, this cart uses cinch straps and a cylinder locking system provides support for each cylinder station
- Heavy 11 gauge HR Steel with 3/16 inch thick steel supports and round steel tube with heavy poly straps with steel cinch buckles
- Rated 1,000 lb. total capacity
- Units are fully welded
- Dimensions: 21.5L. x 35.5W. x 69H.
- Weight: 121 lbs
- Ships class 92.5
- Shipping Dimensions: 36 x 36 x 77
- Shipping Weight (with packaging): 160 lbs
Justrite® 4 Wheel 2 Cylinder Truck with Hoist Ring G-3553 - 10-1/2" Pneumatic Wheels - 600 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 4 Wheel 2 Cylinder Truck with Hoist Ring 35026 - 10-1/2" Pneumatic Wheels - 600 Lb Capacity
PRICE
$1,362.69
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 69 in |
| Weight Capacity | 600 lbs |
| Weight | 121 lbs |
| Wheel Diameter | 10-1/2 in |
| Noseplate Width | 24-5/16 in |
| Noseplate Depth | 10 in |
| Cylinder Diameter | 10/12.375 in |
Product Details
| Assembly Required | No |
| Type | Double Cylinder |
| Color | Gray |
| Wheel Type | Pneumatic |
| Style | 4-Wheel |
| Capacity | 2 Cylinders |
| Material | Steel |
| Manufacturers Part Number | 35026 |
| Brand | Justrite |