- Robotic welded for greater consistency
- Green powder coated for a longer lasting finish
- D-Lock axle flattened on one side so it cannot rotate and cause wear
- Back lip on nose plate adds strength, while holding small loads in place
- Large 8"x 14" nose plate with Super Slik™ raised runners to help slide load on and off with minimal effort
- Curved crossbars hold load in place
- Extra-long stair climbers provide added frame strength and ease loads over stairs and curbs
- Rugged ball bearing wheels for longer wear
Fairbanks Hand Truck A-1448-10FF - Double Handle - 10" Puncture Proof Wheels - 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 47 in |
| Weight Capacity | 800 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Stair Climbing |
| Color | Green |
| Wheel Type | (4) Flat Free |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | A-1448-10FF |
| Handle Style | Double |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |