Bostitch 2-in-1 Flooring Tool
Write a Review
|
Questions & Answers (0)
Product Description
Drive 15.5Gauge Staples & 16Gauge L-Cleats into Hardwood or Engineered Flooring with the BOSTITCH 2IN1 Flooring Tool. This tool drives nails from 1-1/2 in. - 2 in. length and has interchangeable base plates (1/2 in., 5/8 in., 3/4 in.) to support a variety of flooring thicknesses.͍ ͍ It's designed for all-day use with an ergonomic long handle and a comfortable rubber grip. It is lightweight at only 10.2 lbs., and it features the BOSTITCH 7-year limited warranty.͍ ͍ This product includes (1) BTFP12569 Nailer, Interchangeable Base Plates (1/2 in., 5/8 in., 3/4 in.), Mallet, Wrenches, 1/4 in. Air Fitting
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 1/2 to 1 in |
| Gauge | 15.5 GA Staples & 16 GA "L" Shape Cleats |
Product Details
| Magazine Capacity | 100 |
| Description | 2-in-1 Flooring Tool |
| Color | Yellow/Black |
| Manufacturers Part Number | BTFP12569 |
| Max PSI | 70 - 100 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |