Bostitch Smart Point 15 Gauge DA Finish Nailer Kit
Write a Review
|
Questions & Answers (0)
Product Description
Use this Smart Point® 15 Gauge inchDAinch Style Angle Finish Nailer Kit in tight spaces. Control the depth of the nail without interrupting workflow, and easily remove nails with tool-free jam release feature. Depend on this 15 Gauge Finish Nailer Kit for efficiency and precision.
PRICE
$235.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 15 |
| Fastener Length Capacity | 2-1/2 in |
Product Details
| Magazine Capacity | 100 |
| Description | Smart Point 15 Gauge DA Finish Nailer Kit |
| Color | Yellow/Black |
| Manufacturers Part Number | BTFP72155 |
| Max PSI | 70 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |