Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3080410

MPN #: N66C-1

Bostitch 1-1/4" to 2-1/2", 15 Degree Coil Siding Nailer

Product Description
This 15-degree Coil Siding Nailer is designed for wire weld and plastic inserted coil nails. Quickly and conveniently set nails to the desired depth. Depend on this 15-degree Coil Siding Nailer for a lightweight and durable construction.

PRICE
$339.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fastener Length Capacity1-1/4 to 2-1/2 in
Diameter0.80 to 0.92 in

Product Details

Magazine Capacity300
DescriptionCoil Siding Nailer
ColorYellow/Black
Manufacturers Part NumberN66C-1
Max PSI70 - 120 psi
BrandBostitch

Warranty

Warranty7 yr