Bostitch 1", 15 Degree Cap Nailer
Write a Review
|
Questions & Answers (0)
Product Description
This 15-degree Cap Nailer is ideal for securely fastening most construction fabrics and foam insulation to sheathing. No tool needed to adjust the depth of the nail during application or direct the exhaust away from your face. Depend on this cap nailer for outstanding hold and increased productivity.
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 1 in |
Product Details
| Magazine Capacity | 300 Nails, 100 Caps |
| Description | Cap Nailer |
| Color | Yellow/Black |
| Manufacturers Part Number | N66BC-1 |
| Max PSI | 70 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |