Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3080491

MPN #: BTFP72156

Bostitch Smart Point 15 Gauge FN Finish Nailer Kit

Product Description
This Smart Point® 15 Gauge inchFNinch Style Angle Finish Nailer Kit offers greater nail collation density so that you can drive more nails without having to refill your magazine often. This “FN” style 15ga holds 130 nails in its magazine compared to our “DA” style 15ga finish nailer that only holds 100 nails in its magazine. Control the depth of the nail without interrupting workflow, and easily remove nails with tool-free jam release feature. Depend on this 15 Gauge Finish Nailer Kit for efficiency and precision.

PRICE
$235.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge15
Fastener Length Capacity1-1/4 to 2-1/1 in

Product Details

Magazine Capacity100
DescriptionSmart Point 15 Gauge FN Finish Nailer Kit
ColorYellow/Black
Manufacturers Part NumberBTFP72156
Max PSI70 - 120 psi
BrandBostitch

Warranty

Warranty7 yr