Bostitch 3/4" to 1-1/2", 15 Degree Coil Roofing Nailer
Write a Review
|
Questions & Answers (0)
Product Description
This Coil Roofing Nailer has a durable aluminum housing and a one-door loading system for fast reloading. It has a dry-fire lock out to prevent dry firing and to alert the user to reload the magazine. Depend on this Coil Roofing Nailer for durability and comfort.
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 3/4 to 1-1/2 in |
| Diameter | 0.12 in |
Product Details
| Magazine Capacity | 120 |
| Description | Coil Roofing Nailer |
| Color | Yellow/Black |
| Manufacturers Part Number | RN46-1 |
| Max PSI | 70 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |