Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688901

MPN #: 44-4

Kukko 2-Jaw Self Centering Puller, 7.5 Ton Capacity 7/8" To 9-7/8" Open, 7-7/8" Reach

Product Description
For removing bearings, gears, discs, etc.
  • Spindle head band prevents the wrench from slipping off.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Standard pulling hook. Automatic self-centering pulling hooks. Two-arm design for space-saving operation. Optimal adjustment of the spindle to the shaft with 2-sided spindle tip (ball and tip). Mechanical pressure screw. Milled thread treated with special coating. The pulling hooks sliding parts must always sit stably and fully on the cross-beam. If several parts have to be removed, always follow a step-by-step process. Do not remove several parts at the same time. The pulling hooks support surfaces must always be straight and sit fully beneath the part to be removed. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Space Below 1/2 "
  • Space Below (Metric) 12mm
  • Depth (Metric) 200mm
  • Space Next To It 3/4 "
  • Spread (Metric) 23 - 250mm
  • Space Next To It (Metric) 17mm
  • Hexagon Drive (Male) (Metric) 24mm
  • Maximum Torque (Metric) 190Nm
  • Maximum Load (Metric) 7t
PRICE
$365.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth7-7/8 in
Weight9 lbs
Spread9-7/8" (250mm) in
Max Torque140 lb-in
Reach7-7/8" (200mm) in

Product Details

Type2-Jaw Self Centering Puller
Capacity7
Number of Jaws2
DescriptionSeries 44 Universal 2-Jaw Puller With Self-Centering Jaws
Manufacturers Part Number44-4
BrandKukko