Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165403

MPN #: 25200000

FLAVIA® Small Merchandiser, 8 Compartments, Black

Product Description
Stylish, sturdy and space-saving, the Small Merchandiser holds 80 great-tasting, Lavazza Freshpack drinks. Your team can easily find their favorites, brew a fresh cup and stay energized throughout the workday with this compact office coffee organizer. Simple, one-piece design is recyclable, requires no assembly and offers an efficient way to keep workplace drinks areas organized and inviting.

Features:
  • 8 Compartments
  • Great way to organize and present Lavazza Freshpacks
  • Capacity to hold 80 Freshpacks
  • Can be used inside a 14" deep cabinet drawer that allows 10" of height to save space
  • Simple, sturdy construction means it can stand up to even the busiest workplace environments


PRICE
$66.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-5/8 in
Depth13 in
Height4-3/8 in

Product Details

Made in the USAYes
MaterialPlastic
DescriptionSmall Merchandiser
ColorBlack
Manufacturers Part Number25200000
Power Cord AttachedNo
BrandFLAVIA