- Pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea.
- Fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature.
- Sprayhead allows extraction of all coffee flavoring materials and aromatics.
- Tea button features pulse brew technology to provide steeping action.
- Brew four to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control.
- Easy to use and maintain with a removable water reservoir and easy-slide lid to pour in water.
- A drawer-style pod holder keeps hands clean and dry at all times.
- Reservoir holds 46 oz. of water.
- Pod holder, reservoir/lid and drip tray assembly are dishwasher safe.
- Includes two pod holders to prevent flavor transfer.
- Automatic model is connected to waterline, eliminating the need to manually refill reservoir.
- Can also be used as pourver with no waterline connection.
- Energy-saver mode reduces tank temperature during idle periods.
Electrical: Model requires 2-wires plus ground service rated 120V, single phase, 60Hz.
Plumbing: Machine supplied with strainer that has a 1/4"male flare fitting.