Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430076

MPN #: 35400.0003

My CafE® MCP Com. Pod Brewer, Black

Product Description
My CafÉ MCP Pod Brewer
  • Pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea.
  • Fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature.
  • Sprayhead allows extraction of all coffee flavoring materials and aromatics.
  • Tea button features pulse-brew technology to provide steeping action.
  • Brew 4 to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control.
  • Easy to use and maintain with a removable water reservoir and easy-slide lid to pour in water.
  • A drawer-style pod holder keeps hands clean and dry at all times.
  • Reservoir holds 46 oz. of water.
  • Pod holder, reservoir/lid and drip tray assembly are dishwasher safe.
  • Includes two pod holders to prevent flavor transfer.
  • Energy-saver mode reduces tank temperature during idle periods.

Electrical: Model requires 2-wires plus ground service rated 120V, single phase, 60Hz.

PRICE
$659.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth10-1/2 in
Height12-1/2 in

Product Details

TypePod Brewer
Amperage12 A
For Use WithPods
Water Fill TypePour Over
Brewing Capacity60, 8 Oz. Cups Per Hour
Voltage120 V
Watts1440 W
Manufacturers Part Number35400.0003
Power Cord AttachedYes/15 Amp-120V machine only
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF