Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Great Stuff

Model # :WBB3196700

MPN #: 157911

Great Stuff™ Gaps & Cracks Insulating Foam Sealant, 20 oz. Capacity - Pkg Qty 12

Product Description
Great Stuff™ Gaps & Cracks Insulating Foam Sealant is a ready-to-use, minimal-expansion insulating foam sealant that expands up to 1 inch to take the shape of gaps, creating a long-lasting, airtight and water-resistant seal around plumbing and electrical, in basements, attics, and more.

Features:
  • Expands to fill, seal, and insulate gaps up to 1" (25mm)
  • Forms a long-lasting, airtight, water-resistant seal
  • Helps keep insects, moisture, and allergens out
  • Adheres to wood, metal, masonry, glass and most plastics
  • Interior/exterior use
  • Tack-free in 5-15 minutes; trimmable in one hour
  • Paintable, stainable and sandable
  • Cream-colored foam
  • UL classified


PRICE
$443.40  Sold in packages of 12 / $36.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size20 oz.

Product Details

Insulation ValueR-Factor 3.7 Per Inch
TypeInsulating Foam Sealant
Full Cure Time1 Hour
Package Quantity12
DescriptionGaps & Cracks Insulating Foam Sealant
ColorYellow
Manufacturers Part Number157911
BrandGreat Stuff

Compliance & Certifications

CertificationsUL Classified