Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freeman Tools

Model # :WBB1227696

MPN #: PPPBRCK

Freeman 2-Piece Finishing & Trim Kit PPPBRCK, Includes Nails & Canvas Storage Bag

Product Description
The Freeman 2-Piece Trim Nailer Combo Kit with Canvas Bag includes the Freeman 2 Inch Brad Nailer and the 23-Gauge 1 Inch Micro Pinner. The Brad nailer is equipped with a quick-jam release, 360-degree adjustable exhaust, anodized aluminum cylinder and rail, no-mar tip, PTFE O-ring, air filter/anti-dust cap and much more. To complete the kit and when working on the fine details of your woodwork, the Freeman PPPBRCK includes a pin nailer which leaves an almost invisible mark when inserting fasteners onto the work-piece. Also, this kit includes 1000 fasteners for both the brad nailer and pin nailer they are held inside a canvas bag for your everyday working needs. Freeman products are manufactured under strict guidelines with the professional in mind and the do-it-yourselfer alike. Compatible with all major brands of 18 gauge brad nails and 23 gauge pin nails.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size.375 - 2 Brads, .156 - 1 Pins in
Fastener Length Capacity1-1/2",1" in
Gauge18, 23

Product Details

Magazine Capacity100
ColorBlack/Orange
IncludesNails & Canvas Storage Bag
MaterialMagnesium
Package Quantity1
Description2-Piece Finishing & Trim Kit
Connection Style1/4" NPT
Manufacturers Part NumberPPPBRCK
PSI60 - 100 psi
BrandFreeman Tools