Porter-Cable 2-1/2" 16 Gauge Finish Nailer Kit
|
Questions & Answers (0)
Product Description
Our 2-1/2 in. 16 Gauge Finish Nailer features a maintenance-free motor for added reliability and long tool life. Drive 16 Gauge FN finish nails from 1 to 2-1/2 in. long. This nailer features an internal piston catch for consistent maximum power on every shot and a rear exhaust to keep contaminates away from work. Also included is a tool-free depth-of-drive adjustment with detents for proper setting of nail heads, tool-free jam release mechanism for easy nail removal, and a sequential style trigger with a lock off switch.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 1 to 2-1/2 in |
| Gauge | 16 |
Product Details
| Magazine Capacity | 100 |
| Description | 2-1/2" 16 Gauge Finish Nailer Kit |
| Color | Silver/Black |
| Manufacturers Part Number | FN250C |
| Max PSI | 70 - 120 psi |
| Brand | Porter-Cable |
Warranty
| Warranty | 3 yr |