Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3080354

MPN #: DWFP12233

DeWalt® Precision Point 18 Gauge Brad Nailer Kit

Product Description
The DEWALT DWFP12233 brad nailer is ideal for most trim nailing applications. This nailer drives 18-gauge brad nails from 5/8 in. x 2-1/8 in. length. Long life maintenance-free motor to keep from staining the work surface. True sight technology allows for easy nail placement as a result of a smaller nose compared to current DEWALT nailers and no need to compress the contact trip to actuate the tool.

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fastener Length Capacity5/8 - 2-1/8 in

Product Details

Magazine Capacity100
DescriptionPrecision Point 18 Gauge Brad Nailer Kit
ColorBlack/Yellow
Manufacturers Part NumberDWFP12233
Max PSI70 - 120 psi
BrandDeWalt

Warranty

Warranty3 yr