Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122856

MPN #: 8131

Dynarex 2-Ply Tissue Drape Sheets, 60"L x 40"W, White, Pack of 100

Product Description
Soft and breathable while providing patient protection.
The Dynarex Drape Sheets provide patient privacy and protection during exams and procedures. These sheets are 2-ply tissue and come in white, blue and mauve colors.

Features:
  • 2-ply, soft and breathable tissue
  • Provides patient protection and privacy during any type of personal exam
  • Available in white


PRICE
$48.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width40 in
Size40" x 60"

Product Details

Material2 Ply Tissue
Package Quantity100
ColorWhite
BrandDynarex