Buyers Products 2" Receiver Anchor Shackle - 1804020
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Anchor Shackles for Hitch Receivers are ideal for recovery towing purposes. They feature durable steel construction with a corrosion resistant black powder-coated finish. The heavy duty shank can handle straight line pulling of 10,000 lb. The removable anchor shackles feature a threaded pin for easy installation. They are compatible with tow straps with looped ends.
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 9 lbs |
| Working Load Limit | 10,000 lbs |
Product Details
| Style | Hitch Receiver |
| Type | 2 Inch Receiver Anchor Shackle |
| Material | Carbon Steel |
| Description | Receiver Anchor Shackle |
| Color | Black |
| Manufacturers Part Number | 1804020 |
| Brand | Buyers Products |