EGO 2-Stage Snow Blower Skid Shoes , Pair
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 3-1/2 in |
| Depth | 1-8/9 in |
| Height | 6-2/7 in |
| Weight | 0.4 lbs |
Product Details
| Type | Accessory |
| Manufacturers Part Number | AKS2400D |
| For Use With | EGO machines SNT2400, SNT2405, SNT2406 |
| Brand | EGO |
Related Products
EGO SNT2405 24" Cordless Snow Blower Kit with FREE Global Industrial® Universal Spreader 100 LB Cap.
The new EGO POWER+ SNT2405 2-Stage Snow Blower is the only cordless 2-stage snow blower that delivers the power and performance of gas without the noise, fuss and fumes. Peak Power™ technology combines the power of any two EGO 56V ARC Lithium™ batteries to tackle the toughest snow conditions and what the snowplow leaves behind with ease. Get the job done quickly with the 24 in. clearing width and 20 in. intake height to handle even the deepest snow. 4 LED lights make it easy for use in early morning or evening. Variable speed auger and 200 degree chute direction give you complete control ...
The EGO™ POWER+ Auger-Propelled Snow Blower delivers the power and performance of gas-powered snow blowers without the noise, fuss and fumes. Featuring Peak Power™ technology, this cordless snow blower combines the power of any two EGO™ 56V ARC Lithium™ batteries to clear heavy, wet snow with a throwing distance up to 45 feet. Built with a high-efficiency brushless motor and rubber paddles that make contact with the ground, this cordless electric snow blower cuts through heavy snow with ease and leaves a cleaner finish. The innovative auger-propelled design supports ...
The new EGO POWER+ SNT2114 21" Cordless Snow Blower delivers the power and performance of gas without the noise, fuss and fumes. Featuring Peak Power™ technology, it combines the power of any two EGO 56V ARC Lithium™ batteries for the power to clear heavy, wet snow with a throwing distance up to 40 ft. Built with a high-efficiency brushless motor and steel auger, the EGO POWER+ Snow Blower handles what the city snow plow leaves behind with ease; cutting through ice and snow 50% faster*. EGO harnesses the power of the industry's most advanced 56V, 7.5Ah ARC lithium™ batteries to clear 8" ...
The new EGO POWER+ SNT2405 2-Stage Snow Blower is the only cordless 2-stage snow blower that delivers the power and performance of gas without the noise, fuss and fumes. Peak Power™ technology combines the power of any two EGO 56V ARC Lithium™ batteries to tackle the toughest snow conditions and what the snowplow leaves behind with ease. Get the job done quickly with the 24 in. clearing width and 20 in. intake height to handle even the deepest snow. 4 LED lights make it easy for use in early morning or evening. Variable speed auger and 200 degree chute direction give you ...
The EGO™ POWER+ 24 in. Self-Propelled 2-Stage XP Snow Blower with Peak Power™ exceeds the power and performance of gas without the noise, fuss, and fumes. This 24-inch two-stage snow blower features heated handle grips to help keep your hands warm in the coldest, snowiest conditions and trigger-controlled steering assists with turning for more control. Its handle-mounted 2-in-1 chute adjustment lever directs and deflects snow where you need it with 200-degree directional control for efficient snow removal. With Peak Power+ technology, this cordless snow blower combines ...