Baseline® 2-Tube Cuff for Sphygmomanometer, Large Adult, 7"W x 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 2-tube cuff bladder for manual blood pressure devices. Includes 2-Tube Cuff ONLY - Large Adult.
PRICE
$66.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 7 in |
| Height | 2-1/2 in |
| Weight | 0.5 lbs |
| Size | Large Adult |
Product Details
| Type | Sphygmomanometers |
| Package Quantity | 1 |
| Description | 2-Tube Cuff For Sphygmomanometer |
| Color | Black |
| Manufacturers Part Number | 12-2244 |
| Brand | Baseline |
Warranty
| Warranty | 1 yr |