Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276409

MPN #: TC1012

Buyers Products 2-Way Die-Cast Zinc Trailer Connector - Truck Side - TC1012

Product Description
Buyers Products 2-Way Die-Cast Zinc Trailer Connector is a round terminal pin, truck-side connector. It attaches to your vehicle and is commonly used to make a power connection between the vehicle and a trailer mounted winch or electric tarp. It features a durable, die-cast zinc construction with a spring-loaded door to protect the terminals when not in use. Round terminal pins are configured in a horizontal or vertical pattern.

Features
  • Provides a secure electrical connection between your vehicle and trailer.
  • Durable die-cast zinc construction.
  • Built-in safety latch assures a secure connection.
  • Spring-loaded door protects terminals when not in use.
  • Vertical Pin Arrangement


PRICE
$10.00

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-6/7 in
Depth5-2/7 in
Height3-1/4 in
Weight0.7 lbs

Product Details

TypeTruck Side - Vertical Pin Arrangement
Endway (Number of Pins)2
For Use WithTrailer Electrical Connection
Mounting LocationVertical
Voltage6-24 V
Startway (Number Of Pins)2
Description2-Way Die-Cast Zinc Trailer Connector
Manufacturers Part NumberTC1012
BrandBuyers Products

Warranty

Warranty1 Year, No Labor