Features
- Easily converts from 6-way round pin to 4-way flat connection.
- Solves a mismatch between your truck and trailer connection hardware.
- Durable, weather-resistant plastic construction.
Weights & Dimensions
| Width | 5-2/7 in |
| Depth | 3-4/5 in |
| Height | 1-3/4 in |
| Weight | 0.1 lbs |
Product Details
| Type | Round |
| Endway (Number of Pins) | 4 |
| For Use With | Utility Trailers, Light Duty Trailers |
| Mounting Location | Round to Flat |
| Voltage | 6-24 V |
| Startway (Number Of Pins) | 6 |
| Material | Plastic |
| Description | 6-Way Round to 4-Way Round Trailer Connector Adapter |
| Manufacturers Part Number | TC2064P |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |