Features:
- 2-Way operation for dispensing or siphoning
- Heavy-duty cast iron design
- Pumps one gallon per 13 revolutions
- Carbon Vanes
- 8' hose assembly
- For use with gasoline, kerosene, and diesel
- Fuel cart caddy sold separately
Weights & Dimensions
| Length | 10 in |
| Width | 9 in |
| Height | 14 in |
| Weight | 17 lbs |
Product Details
| Type | Hand Pump |
| Capacity | 25 gal |
| Material | Cast Iron |
| Color | Silver |
| Manufacturers Part Number | GG-PRK13 |
| Fuel Type | Gasoline, Kerosene, and Diesel |
| Brand | John Dow Industries |
Warranty
| Warranty | 1 yr |