Model # :WB258171
MPN #: VSR3
Vertical Sheet Rack 3 Bay
|
Questions & Answers (0)
Product Description
VERTICAL SHEET STORAGE RACK
These storage racks are great for on-edge storing of plates, panels, building and sheet materials including sheet metal, aluminum sheets and drywall. Sheet storage racks hold sheet material up to 6'W x 12'L to provide high visibility and easy retrieval using minimal floor space. These storage racks are made with 10 gauge steel with structural channels that provide 9-1/2"W bays for storage. 6500 lb. capacity per bay. Overall 84"W x 31"H. Gray enamel finish. Easy assembly.
These storage racks are great for on-edge storing of plates, panels, building and sheet materials including sheet metal, aluminum sheets and drywall. Sheet storage racks hold sheet material up to 6'W x 12'L to provide high visibility and easy retrieval using minimal floor space. These storage racks are made with 10 gauge steel with structural channels that provide 9-1/2"W bays for storage. 6500 lb. capacity per bay. Overall 84"W x 31"H. Gray enamel finish. Easy assembly.
PRICE
$1,649.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 80 in |
| Depth | 84 in |
| Height | 31 in |
| Weight Capacity | 19500 lbs |
Product Details
| Assembly Required | Yes |
| Number of Bays | 3 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | VSR3 |
Warranty
| Warranty | 2 yr |