Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB966561

MPN #: ZCM1000NS

Start International Electronic Tape Dispenser For 2"W Double-Sided & VHB Tapes

Product Description
The Start International ZCM1000NS electronic tape dispenser for double-sided, VHB Tapes and similar tapes automatically cuts and advances predefined tape lengths, and is suitable for medium to high production of repetitive taping in industrial applications. A special non-stick advancement roller handles double-sided, VHB and other high-tack tapes. The preset lengths of 51/64" to 39" (20mm to 999mm) can be overridden for a custom cut, and then returned to the auto feed settings. The feed roller pressure can be adjusted for tape thickness. The guillotined cut provides a straight edge to the dispensed tape. This dispenser has an estimated blade life is 200,000 cuts, depending upon the type of tape material. The cut length tolerance is ± 0.04" (1mm). It is made for double-sided and VHB tape

Features:
  • Ideal for double-sided, VHB and other high-tack tapes
  • Auto feed and cut tape dispenser
  • Digital length adjustment
  • 0.28" - 2" (7-50mm) in width
  • 51/64" - 39"(20-999mm) in length
  • Outside roll diameter up to 7" (178mm)
  • Includes 3-in-1 core holder (1", 1.4", 3")
  • Steel frame for durability


PRICE
$949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
949.00
Buy 7+ units
899.00Save $50.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-11/16 in
Width5-5/16 in
Height6-5/16 in
Max Tape Length39 in
Min Tape Width1/4 in
Min Tape Length3/4 in
Core Size1, 1-6/16, 3 in
Tape Roll Diameter7 in
Max Tape Width2 in

Product Details

Assembly RequiredNo
For Use WithDouble-Sided Tape up to 2"W
Blade MaterialHard-Coated Steel
MaterialPlastic/Steel
Manufacturers Part NumberZCM1000NS
Number of Length SettingsMultiple (13/16" to 39")
BrandStart International
TypeElectric Tape Dispenser
ColorBlack
AmperageLess Than 1 A
Hertz50/60 Hz
Feed TypeAutomatic
StyleElectric
Voltage117 V
Package Quantity1
DescriptionElectric Tape Dispenser for Double-Sided & VHB Tapes
Frame MaterialSteel
CutterAutomatic
Load TypeTop