Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
DeWalt

Model # :WBB3252471

MPN #: DCBP320

DeWalt® 20V MAX XR POWERSTACK™ 3.5Ah Battery

Product Description
The 20V MAX XR POWERSTACK™ 3.5Ah battery delivers 50% more power and a longer lifespan. Engineered with pouch cell technology, our best performing 20V MAX 3.5Ah battery powers through tough jobs, day in and day out. XR POWERSTACK™ batteries are a part of our best performing line of 20V MAX batteries and are compatible with 20V MAX tools.

Features:
  • Longer Lifespan - Help maximize longevity day in and day out with this battery that delivers longer life than traditional cylindrical batteries
  • Compact Size - Work in tight spaces with an ergonomic design that enhances maneuverability without sacrificing power
  • Resists Wear-And-Tear - Take on the elements with a durable, overmolded base designed to provide a high level of impact resistance
  • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions
  • Includes (1) DCBP320 XR POWERSTACK™ 3.5Ah Battery


PROMOTIONAL PRICE
$119.00

was $199.95
Save $80.95 (40%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePower Tool Battery
ColorYellow
Amperage3.5 A
KitNo
For Use WithAll 20V Cordless Tools
Batteries IncludedYes
Battery System20V MAX
Number of Batteries1
Voltage20 V
Includes(1) DCBP320 XR POWERSTACK™ 3.5 Ah Battery
ChargerNo
Package Quantity1
Manufacturers Part NumberDCBP320
Battery Amp Hours3.5 Ah
Charger IncludedNo
BrandDeWalt

Warranty

Warranty3 yr