- Double-wall construction with 1-1/2" (38mm) insulating air space for fire resistance
- 18-gauge (1mm) welded steel finished in tough, chemical-resistant, baked-on, lead-free powder paint
- Easy close, self-latching doors for maximum fire protection
- Three-point stainless steel bullet latch with double key set for security
- SpillSlope™ shelves catch incidental drips and adjust on 3" (77mm) centers
- U-Loc™ Padlockable handle
- Leaktight 2" (51mm) sump contains spills
- Two 2" (51mm) vents with integral flame arresters
- Trilingual Haz-Alert™ reflective labeling
- Leveling feet included for balance on uneven surfaces
- Unique hidden closing mechanism maximizes storage space and closes doors automatically on self-close styles. Fusible links hold doors open and melt at 165°F (74°C) to close doors shut under fire conditions
Justrite 20 Gallon 1 Door, Self-Close, Paint & Ink Cabinet, 23-1/4"W x 18"D x 44"H, Red
|
Questions & Answers (0)
Product Description
Safe storage for paints and inks. Separate and identify Class III combustibles in high performance paint and ink safety storage cabinets. Multiple adjustable shelves accommodate many smaller paint cans, aerosols and inks found in printing, painting, furniture and automotive operations. Wall mount style features a shallow depth for organized storage of aerosol cans and other small containers. It comes with mounting hardware and holds over 100 aerosol cans. OSHA and NFPA compliant, Justrite's FM approved Safety Cabinets for combustibles are backed by Justrite's Ten-Year Warranty.
PRICE
$1,484.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 18 in |
| Height | 44 in |
| Weight | 157 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 2 |
| Door Type | Self Close |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Assembled |
| Manufacturers Part Number | 891531 |
| Brand | Justrite |
| Type | Paint & Ink Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Red |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Compact |
| Capacity | 20 gal |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, OSHA |