Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726493

MPN #: 1321-YE

ENPAC® 20 Gallon Spill Kit, Aggressive

Product Description
All of ENPAC's traditional products come together to make great Spill Kits

Spill Kit Includes:


  • 1 - 20-Gallon Salvage Drum
  • 1 - 1-Gallon Jug ENSORB®
  • 20 - Aggressive Pads
  • 1 - Aggressive Large Sock
  • 6 - Aggressive Small Socks
  • 1 - Package Wipes
  • 2 - Disposal Bags & Ties
  • 1 - Pr Nitrile Gloves
  • 1 - Pr Goggles
  • 1 - Emergency Response Guide
  • 1 - Instruction Sheet and MSDS(s)
These highly visible containers keep spill response products readily available so you can avoid that oh-so costly problem. Various sizes are available for different types of applications. Absorbs up to 11 gallons/42 liters Regulations: EPA, SPCC, NPDES

PRICE
$309.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
309.95
Buy 4 units - 6 units
289.95Save $20.00 (6%)
Buy 7+ units
279.95Save $30.00 (10%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width228 ft
Height1-3/5 in
Weight Capacity166 lbs
Weight27 lbs
Diameter17 in
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size20 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialPolyethylene
Drum Capacity20 gal
Manufacturers Part Number1321-YE
BrandENPAC
TypeChemical Spill Kit
ColorYellow
Socks7
Capacity/Absorption Gallons11 gal
StyleSpill Kit
Pads20
Fluids AbsorbedAcids, Toxic, Flammable, Corrosive and Chemical Substances
Package Quantity1
Description20 Gallon Overpack Spill Kit
Container TypeDrum
Number of Pads20
Number of Gloves1 Pair

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES
UN MarkingUN 1H2/X75/S