Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB2264746

MPN #: 1452-RF

ENPAC® Refill For 50 Gallon Wheeled SpillPack Spill Kit, Oil Only, 1452-RF

Product Description
An empty Spill Kit is a disaster waiting to happen. Easily ensure your Spill Kits are properly stocked with this refill Spill Kit. It contains everything included with the original Spill Kit to return yours to factory new condition. Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water.

Spill Spill Kit Refill Includes
  • 40- Oil Only Absorbent Pads
  • 5- Large Oil Only Socks
  • 1- Pack Wipers
  • 1- Gallon Jug ENSORB®
  • 4- Disposal Bags and Ties
  • 2- Pair Nitrile Gloves
  • 2- Goggles
  • 1- Emergency Response Guidebook
  • 1- Instruction Sheet and SDS
PRICE
$329.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
329.95
Buy 4 units - 6 units
315.95Save $14.00 (4%)
Buy 7+ units
309.95Save $20.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width19 in
Height30 in
Weight16
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size50 gal
Wheel Diameter6 in
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsYes
Container MaterialCardboard
Drum Capacity50 gal
Manufacturers Part Number1452-RF
BrandENPAC
TypeOil Only Refill Kit
ColorWhite
Socks5
Capacity/Absorption Gallons30 gal
Pads40
Fluids AbsorbedOil Only
Package Quantity1
DescriptionWheeled Poly-SpillPack Refill
Container TypeBox
Number of Pads40
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 112, 29 CFR 1910.22