- The S020 is designed for use in professional service facilities and meets the safety standards advised by ASME PASE-2019
- Cycle tested for long service life and backed by OTC's Limited Lifetime Warranty
- Capacity: 20-ton
- Max. height: 24"
- Min. height: 15-1/4"
- Footprint: 15-1/2" square base
- Adjustment: Dual-pin; 4 slots
- Saddle: 6" dia., round steel
OTC 20 Ton Jack Stand
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 15-1/4 in |
| Max Height | 24 in |
Product Details
| Type | Heavy Duty Jack Stand |
| Capacity | 20 |
| Package Quantity | 1 |
| Description | Heavy Duty Jack Stand |
| Color | Blue |
| Manufacturers Part Number | S020 |
| Brand | OTC |